Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 20 Teeth

  • Mfr # 60Q20

  • Zoro # G0443222


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
20
Outside Dia.
5.185 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q20
Zoro #
G0443222
UPC #
097039783103
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
5.185 in
Hub Dia. (In.)
3.875
Pitch Dia.
4.794 in
Length through Bore (In.)
1.750
Pitch Dia. (In.)
4.794
Outside Dia. (In.)
5.190
Length through Bore
1 3/4 in
Hub Dia.
3.875 in
For Bushing Size
Q1
Outside Diameter
5.185 in
Tooth Width
0.459 in
Width with Bushing
2.49 in
Pitch Diameter
4.794 in
Hub Diameter
3 7/8 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Number of Teeth
20
Material
Steel
Item
Sprocket
Sprocket Bore Type
Split Taper Bushed Bore
Type
Split Taper
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
Type B
Bushing Required - Sprockets
Q1
ANSI Sprocket Number
60
For Use With
Split Taper Bushing
Bushing Required
Q1
Industry Chain Pitch
3/4 in
Chain Number
60
Hub Type
One Side
For Chain Pitch
3/4 in
Hub Projection
1.291 in
Resistance Properties
Corrosion Resistant
Finish
Black Oxide
For Number of Strands
Single
For Bushing Type
Split Taper
Teeth Heat Treatment
Hardened Teeth
Material Grade
1045

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 20, Outside Diameter 5.185 in, Pitch Diameter 4.794 in, Chain Number 60, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 7/8 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width with Bushing 2.49 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.