Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 23 Teeth

  • Mfr # 60SDS23

  • Zoro # G2500732


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
23
Outside Dia.
5.91 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60SDS23
Zoro #
G2500732
UPC #
097039379559
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
5.91 in
Pitch Dia.
5.508 in
Length through Bore (In.)
3/4
Pitch Dia. (In.)
5.508
Outside Dia. (In.)
5.910
Hub Dia. (In.)
3-1/2
Length through Bore
3/4 in
Hub Dia.
3.5 in
Outside Diameter
5.91 in
For Bushing Size
SDS
Hub Diameter
3 3/16 in
Tooth Width
0.459 in
Pitch Diameter
5.508 in
Maximum Bore Diameter
2 in
Minimum Bore Diameter
1/2 in
Width with Bushing
1.318 in

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
ANSI Sprocket Number
60
Sprocket Hub Type
Type B
Max. Bore - Sprockets
2 in
Bushing Required - Sprockets
SDS
Max. Bore (In.)
2
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Item
Sprocket
Type
Quick Detachable
Sprocket Bore Type
Quick Detachable Bushed Bore
Number of Teeth
23
Bushing Required
SDS
Industry Chain Pitch
3/4 in
Chain Number
60
Hub Projection
0.291 in
Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Hub Type
One Side
For Number of Strands
Single
For Pitch Type
Single Pitch
For Bushing Type
Quick Detachable
For Chain Pitch
3/4 in
Standards
ANSI
Material Grade
1045
Teeth Heat Treatment
Hardened Teeth

Description

Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 23, Outside Diameter 5.91 in, Pitch Diameter 5.508 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 3/16 in, Hub Projection 0.291 in, Hub Type One Side, Length through Bore 3/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.