Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 25 Teeth

  • Mfr # 60BTL25

  • Zoro # G1935525


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
25
Outside Dia.
6.387 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTL25
Zoro #
G1935525
UPC #
097039375841
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
6.387 in
Outside Dia. (In.)
6.390
Hub Dia. (In.)
3-5/8
Pitch Dia.
5.984 in
Length through Bore (In.)
1-1/4
Pitch Dia. (In.)
5.984
Length through Bore
1 1/4 in
Hub Dia.
3.625 in
Pitch Diameter
5.984 in
Maximum Bore Diameter
2 in
Minimum Bore Diameter
1/2 in
Hub Diameter
3 5/8 in
Tooth Width
0.459 in
For Bushing Size
2012
Outside Diameter
6.387 in

Details

Number of Teeth - Sprockets
25
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Number of Teeth
25
Type
Taper-Lock(R)
ANSI Sprocket Number
60
Bushing Required - Sprockets
2012
Max. Bore (In.)
2
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Sprocket
Sprocket Hub Type
Type B
Bushing Required
2012
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Max. Bore - Sprockets
2 in
Material
Steel
Industry Chain Pitch
3/4 in
Chain Number
60
Finish
Black Oxide
Standards
ANSI
Resistance Properties
Corrosion Resistant
For Bushing Type
Taper Lock
For Pitch Type
Single Pitch
Hub Projection
0.791 in
Hub Type
One Side
Material Grade
1045
For Number of Strands
Single
For Chain Pitch
3/4 in
Teeth Heat Treatment
Hardened Teeth

Description

Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 25, Outside Diameter 6.387 in, Pitch Diameter 5.984 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 5/8 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.