Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 27 Teeth

  • Mfr # 60Q27

  • Zoro # G0719686


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
27
Outside Dia.
6.867 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60Q27
Zoro #
G0719686
UPC #
097039782922
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
6.867 in
Outside Dia. (In.)
6.870
Hub Dia. (In.)
4.50
Pitch Dia. (In.)
6.460
Length through Bore (In.)
1.750
Pitch Dia.
6.46 in
Length through Bore
1 3/4 in
Hub Dia.
4.5 in
Outside Diameter
6.867 in
For Bushing Size
Q1
Tooth Width
0.459 in
Pitch Diameter
6.461 in
Width with Bushing
2.49 in
Hub Diameter
4 1/2 in

Details

Number of Teeth - Sprockets
27
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Type
Split Taper
Sprocket Hub Type
Type B
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Split Taper Bushing
Bushing Required - Sprockets
Q1
Number of Teeth
27
ANSI Sprocket Number
60
Item
Sprocket
Bushing Required
Q1
Material
Steel
Sprocket Bore Type
Split Taper Bushed Bore
Industry Chain Pitch
3/4 in
Chain Number
60
For Bushing Type
Split Taper
Hub Type
One Side
Material Grade
1045
Hub Projection
1.291 in
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
3/4 in
Finish
Black Oxide
For Number of Strands
Single
Resistance Properties
Corrosion Resistant

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 27, Outside Diameter 6.867 in, Pitch Diameter 6.461 in, Chain Number 60, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width with Bushing 2.49 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.