Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 28 Teeth

  • Mfr # 60Q28

  • Zoro # G3153202


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
28
Material
Steel
Number of Teeth
28
Outside Dia.
7.106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60Q28
Zoro #
G3153202
UPC #
097039783745
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
7.106 in
Pitch Dia.
6.698 in
Hub Dia.
4.5 in
Length through Bore
1 3/4 in
Pitch Dia. (In.)
6.698
Length through Bore (In.)
1.750
Hub Dia. (In.)
4.50
Outside Dia. (In.)
7.110
Pitch Diameter
6.698 in
Tooth Width
0.459 in
Width with Bushing
2.49 in
Outside Diameter
7.106 in
For Bushing Size
Q1
Hub Diameter
4 1/2 in

Details

Item
Sprocket
Number of Teeth - Sprockets
28
Material
Steel
Number of Teeth
28
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
60
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required
Q1
For Use With
Split Taper Bushing
Type
Split Taper
Sprocket Hub Type
Type B
Sprocket Bore Type
Split Taper Bushed Bore
ANSI Sprocket Number
60
Bushing Required - Sprockets
Q1
Industry Chain Pitch
3/4 in
Hub Projection
1.291 in
For Bushing Type
Split Taper
Resistance Properties
Corrosion Resistant
Teeth Heat Treatment
Hardened Teeth
Material Grade
1045
Finish
Black Oxide
For Chain Pitch
3/4 in
Hub Type
One Side
For Number of Strands
Single

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 28, Outside Diameter 7.106 in, Pitch Diameter 6.698 in, Chain Number 60, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width with Bushing 2.49 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.