Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 30 Teeth

  • Mfr # 60Q30

  • Zoro # G2229805


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
30
Material
Steel
Number of Teeth
30
Outside Dia.
7.586 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q30
Zoro #
G2229805
UPC #
097039683052
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
7.586 in
Pitch Dia.
7.175 in
Hub Dia.
4.5 in
Length through Bore
1 3/4 in
Pitch Dia. (In.)
7.175
Length through Bore (In.)
1.750
Hub Dia. (In.)
4.50
Outside Dia. (In.)
7.590
Tooth Width
0.459 in
For Bushing Size
Q1
Hub Diameter
4 1/2 in
Pitch Diameter
7.175 in
Width with Bushing
2.49 in
Outside Diameter
7.586 in

Details

Item
Sprocket
Number of Teeth - Sprockets
30
Material
Steel
Number of Teeth
30
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
60
Sprocket Hub Type
Type B
ANSI Sprocket Number
60
Type
Split Taper
Sprocket Bore Type
Split Taper Bushed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required - Sprockets
Q1
Bushing Required
Q1
For Use With
Split Taper Bushing
Industry Chain Pitch
3/4 in
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Hub Type
One Side
Hub Projection
1.291 in
For Chain Pitch
3/4 in
For Bushing Type
Split Taper
Resistance Properties
Corrosion Resistant
Material Grade
1045

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 30, Outside Diameter 7.586 in, Pitch Diameter 7.175 in, Chain Number 60, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width with Bushing 2.49 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.