Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 72 Teeth

  • Mfr # 60Q72

  • Zoro # G0737493


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
72
Outside Dia.
17.628 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q72
Zoro #
G0737493
UPC #
097039808721
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
17.628 in
Pitch Dia. (In.)
17.194
Hub Dia. (In.)
4.50
Length through Bore (In.)
1.750
Pitch Dia.
17.194 in
Outside Dia. (In.)
17.630
Length through Bore
1 3/4 in
Hub Dia.
4.5 in
Pitch Diameter
17.195 in
For Bushing Size
Q1
Tooth Width
0.459 in
Hub Diameter
4 1/2 in
Outside Diameter
17.628 in
Width with Bushing
2.49 in

Details

Number of Teeth - Sprockets
72
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Item
Sprocket
Bushing Required - Sprockets
Q1
ANSI Sprocket Number
60
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Split Taper
Number of Teeth
72
Bushing Required
Q1
For Use With
Split Taper Bushing
Sprocket Bore Type
Split Taper Bushed Bore
Sprocket Hub Type
Type B
Material
Steel
Industry Chain Pitch
3/4 in
Chain Number
60
For Chain Pitch
3/4 in
Teeth Heat Treatment
Not Hardened
Material Grade
1045
Hub Type
One Side
Hub Projection
1.291 in
For Number of Strands
Single
Finish
Black Oxide
For Bushing Type
Split Taper
Resistance Properties
Corrosion Resistant

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 72, Outside Diameter 17.628 in, Pitch Diameter 17.195 in, Chain Number 60, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.459 in, Width with Bushing 2.49 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.