Zoro Homepage

Sprocket Chain Rlr 16Mm 119.9Mm No 10B 22, D10B22

  • Mfr # D10B22

  • Zoro # G4595653


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
3.99167136458267
Outside Dia.
25.5524
Type
Metric Roller Chain
Outside Dia. (In.)
1.006
Hub Dia. (In.)
3.543
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10B22
Zoro #
G4595653
UPC #
97039695314
Country of Origin
Japan

Dimensions

Bore Dia. - Sprockets
3.99167136458267
Outside Dia.
25.5524
Outside Dia. (In.)
1.006
Hub Dia. (In.)
3.543
Pitch Dia. (In.)
4.39167136458267
Length through Bore (In.)
1.772
Pitch Dia.
111.5484526604
Storage Height
1.772
Length through Bore
45.0088
Storage Length
4.77292136458267
Roller Width
9.65
Chain Roller Dia.
10.16
Tooth Thickness
8.9662
Hub Dia.
89.9922
Storage Width
4.77292136458267
Caliper Diameter
101.3884526604
Pin Dia.
10.16

Details

Type
Metric Roller Chain
Material
Steel
Max. Bore (In.)
2.48031496062992
Bore Type
Reboreable
Sprocket Hub Type
B
Pitch
15.875
Number of Teeth
22
Weight
5.674
Surface Treatment
Protective Coating
Min. Bore
16
Number of Rows
2
Chain Number
10B-2
Hardened Teeth
No
Max. Bore
63
Chordal Pitch
15.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.