Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr 16Mm 94.4Mm #10B 17, D10B17
Mfr # D10B17
Zoro # G4596782
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 3.00136946984488
- Outside Dia. 25.5524
- Material Steel
- Type Metric Roller Chain
- Sprocket Hub Type B
Product Information
- Brand Tsubaki
- MFR # D10B17
- Zoro # G4596782
- UPC # 97039695093
- Country of Origin Japan
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 3.00136946984488 |
Outside Dia. | 25.5524 |
Hub Dia. (In.) | 2.717 |
Length through Bore (In.) | 1.772 |
Pitch Dia. (In.) | 3.40136946984488 |
Outside Dia. (In.) | 1.006 |
Pitch Dia. | 86.3947845340599 |
Storage Height | 1.772 |
Storage Width | 3.78261946984488 |
Storage Length | 3.78261946984488 |
Caliper Diameter | 75.8662396142092 |
Length through Bore | 45.0088 |
Chain Roller Dia. | 10.16 |
Hub Dia. | 69.0118 |
Roller Width | 9.65 |
Pin Dia. | 10.16 |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Brg - 70 Mm Id X 150 Mm Od X 63.5 Mm W; Double Shielded (63314Z)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi (7D725)
- GATES 991 mm Outside Length, 10 mm Top Width, 1 Ribs (3L390K)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 100 Inch Long x 4 Ribs - 4/3V1000 (4R3V1000)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40B12)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 9 # of Teeth (35B9F-3/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 10 # of Teeth (35B10F-1/2)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 14 # of Teeth (40B14F-3/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 16 # of Teeth (50B16F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 12 # of Teeth (40B12F-3/4)
- TRITAN Stock Plain Bore Bore Sprocket, 25 Chain Size, 1/4 Bore Dia., 9 # of Teeth (25B09H X 1/4 MPB)
- Tsubaki Chain Sprockets