Zoro Homepage

Sprocket Chain Rlr 20Mm 140.3Mm No 10B 26, D10B26

  • Mfr # D10B26

  • Zoro # G4595522


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
4.78514363159922
Outside Dia.
25.5524
Number of Teeth
26
Sprocket Hub Type
B
Pitch
15.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10B26
Zoro #
G4595522
UPC #
97039695550
Country of Origin
Japan

Dimensions

Bore Dia. - Sprockets
4.78514363159922
Outside Dia.
25.5524
Outside Dia. (In.)
1.006
Hub Dia. (In.)
4.331
Length through Bore (In.)
1.772
Pitch Dia.
131.70264824262
Pitch Dia. (In.)
5.18514363159922
Length through Bore
45.0088
Storage Length
5.56639363159922
Hub Dia.
110.0074
Caliper Diameter
121.54264824262
Storage Width
5.56639363159922
Roller Width
9.65
Tooth Thickness
8.9662
Storage Height
1.772
Chain Roller Dia.
10.16
Pin Dia.
10.16

Details

Number of Teeth
26
Sprocket Hub Type
B
Pitch
15.875
Bore Type
Reboreable
Material
Steel
Max. Bore (In.)
2.99212598425197
Type
Metric Roller Chain
Weight
8.226
Number of Rows
2
Min. Bore
20
Max. Bore
76
Chain Number
10B-2
Hardened Teeth
No
Surface Treatment
Protective Coating
Chordal Pitch
15.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.