Zoro Homepage

Sprocket Chain Rlr 20Mm 150.4Mm No 10B 28, D10B28

  • Mfr # D10B28

  • Zoro # G200416851


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.18212766898782
Outside Dia.
25.5524
Max. Bore (In.)
3.1496062992126
Bore Type
Reboreable
Hub Dia. (In.)
4.528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10B28
Zoro #
G200416851
UPC #
97039695611
Country of Origin
Japan

Dimensions

Bore Dia. - Sprockets
5.18212766898782
Outside Dia.
25.5524
Hub Dia. (In.)
4.528
Length through Bore (In.)
1.772
Outside Dia. (In.)
1.006
Pitch Dia.
141.786042792291
Pitch Dia. (In.)
5.58212766898782
Chain Roller Dia.
10.16
Storage Width
5.96337766898782
Roller Width
9.65
Hub Dia.
115.0112
Length through Bore
45.0088
Storage Height
1.772
Storage Length
5.96337766898782
Tooth Thickness
8.9662
Caliper Diameter
131.626042792291
Pin Dia.
10.16

Details

Max. Bore (In.)
3.1496062992126
Bore Type
Reboreable
Material
Steel
Pitch
15.875
Sprocket Hub Type
B
Number of Teeth
28
Type
Metric Roller Chain
Surface Treatment
Protective Coating
Hardened Teeth
No
Weight
9.419
Chain Number
10B-2
Max. Bore
80
Min. Bore
20
Number of Rows
2
Chordal Pitch
15.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.