Zoro Homepage

Sprocket Chain Rlr 25Mm 216.3Mm No 16B 25, D16B25

  • Mfr # D16B25

  • Zoro # G900416991


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
7.35372975555948
Outside Dia.
47.7012
Sprocket Hub Type
B
Outside Dia. (In.)
1.878
Max. Bore (In.)
3.54330708661417
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D16B25
Zoro #
G900416991
UPC #
97039697660
Country of Origin
Japan

Dimensions

Bore Dia. - Sprockets
7.35372975555948
Outside Dia.
47.7012
Outside Dia. (In.)
1.878
Length through Bore (In.)
2.756
Hub Dia. (In.)
5.118
Pitch Dia.
202.659735791211
Pitch Dia. (In.)
7.97872975555948
Storage Width
8.60372975555948
Storage Height
2.756
Hub Dia.
129.9972
Caliper Diameter
186.38483309584
Length through Bore
70.0024
Tooth Thickness
15.8242
Roller Width
17.02
Storage Length
8.60372975555948
Chain Roller Dia.
15.875
Pin Dia.
15.875

Details

Sprocket Hub Type
B
Max. Bore (In.)
3.54330708661417
Pitch
25.4
Bore Type
Reboreable
Number of Teeth
25
Type
Metric Roller Chain
Material
Steel
Number of Rows
2
Chain Number
16B-2
Surface Treatment
Protective Coating
Weight
27.786
Max. Bore
90
Min. Bore
25
Hardened Teeth
No
Chordal Pitch
25.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.