Zoro Homepage

Sprocket Chain Rlr 30Mm 211.2Mm No 10B 40, D10B40

  • Mfr # D10B40

  • Zoro # G4596259


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
7.56593427698898
Outside Dia.
25.5524
Type
Metric Roller Chain
Bore Type
Reboreable
Pitch Dia.
202.33473063552
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10B40
Zoro #
G4596259
UPC #
97039695727
Country of Origin
Japan

Dimensions

Bore Dia. - Sprockets
7.56593427698898
Outside Dia.
25.5524
Pitch Dia.
202.33473063552
Length through Bore (In.)
1.969
Hub Dia. (In.)
4.724
Pitch Dia. (In.)
7.96593427698898
Outside Dia. (In.)
1.006
Caliper Diameter
192.17473063552
Storage Width
8.34718427698899
Chain Roller Dia.
10.16
Roller Width
9.65
Storage Length
8.34718427698899
Tooth Thickness
8.9662
Length through Bore
50.0126
Storage Height
1.969
Hub Dia.
119.9896
Pin Dia.
10.16

Details

Type
Metric Roller Chain
Bore Type
Reboreable
Pitch
15.875
Max. Bore (In.)
3.22834645669291
Number of Teeth
40
Material
Steel
Sprocket Hub Type
B
Weight
17.178
Min. Bore
30
Number of Rows
2
Max. Bore
82
Chain Number
10B-2
Surface Treatment
Protective Coating
Hardened Teeth
No
Chordal Pitch
15.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.