Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Dbl 1-3/8In 17.67In, 2082A26

  • Mfr # 2082A26

  • Zoro # G700416283


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
13
Sprocket Hub Type
A
Hub Dia. (In.)
5.25
Number of Teeth
26
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082A26
Zoro #
G700416283
UPC #
97039347565
Country of Origin
China

Dimensions

Hub Dia. (In.)
5.25
Outside Dia. (In.)
17.67
Length through Bore (In.)
0.575
Pitch Dia.
16.59245962
Storage Height
0.575
Tooth Thickness
0.575
Chain Roller Dia.
1.125
Storage Width
17.67
Caliper Diameter
15.4674596211175
Roller Width
0.625
Storage Length
17.67

Details

Number of Teeth - Sprockets
13
Sprocket Hub Type
A
Number of Teeth
26
Bore Type
Reboreable
Material
Steel
Max. Bore (In.)
3.5
Type
Double Pitch Roller
Pitch
2
Weight
32.84
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
2082
Number of Rows
1
Min. Bore
1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.