Zoro Homepage

Sprocket Chain Rlr P Dbl 1In 12.77In, 2062A25

  • Mfr # 2062A25

  • Zoro # G000417409


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
12.5
Number of Teeth
25
Bore Type
Reboreable
Chain Number
2062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062A25
Zoro #
G000417409
UPC #
97039347374
Country of Origin
China

Dimensions

Pitch Dia.
11.96809463
Outside Dia. (In.)
12.77
Hub Dia. (In.)
4.25
Length through Bore (In.)
0.459
Storage Length
12.77
Storage Width
12.77
Chain Roller Dia.
0.875
Storage Height
0.459
Roller Width
0.5
Caliper Diameter
11.0694783324315
Tooth Thickness
0.459

Details

Material
Steel
Number of Teeth - Sprockets
12.5
Number of Teeth
25
Bore Type
Reboreable
Chain Number
2062
Max. Bore (In.)
2.75
Pitch
1.5
Sprocket Hub Type
A
Type
Double Pitch Roller
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
0.9375
Weight
13.2
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.