Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Dbl 1In 13-1/4In, 2062A26

  • Mfr # 2062A26

  • Zoro # G900417424


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
13
Outside Dia. (In.)
13.25
Pitch Dia.
12.44434472
Type
Double Pitch Roller
Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062A26
Zoro #
G900417424
UPC #
97039347381
Country of Origin
China

Dimensions

Outside Dia. (In.)
13.25
Pitch Dia.
12.44434472
Hub Dia. (In.)
4.25
Length through Bore (In.)
0.459
Tooth Thickness
0.459
Storage Width
13.25
Caliper Diameter
11.5693447158381
Storage Height
0.459
Storage Length
13.25
Roller Width
0.5
Chain Roller Dia.
0.875

Details

Number of Teeth - Sprockets
13
Type
Double Pitch Roller
Pitch
1.5
Material
Steel
Max. Bore (In.)
2.75
Sprocket Hub Type
A
Bore Type
Reboreable
Number of Teeth
26
Min. Bore
0.9375
Hardened Teeth
No
Number of Rows
1
Weight
15.2
Surface Treatment
Protective Coating
Chain Number
2062

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.