Zoro Homepage

Sprocket Chain Rlr P Dbl 1In 6.7In C2082, 2082B9

  • Mfr # 2082B9

  • Zoro # G600416697


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
4.5
Number of Teeth
9
Max. Bore (In.)
2.75
Outside Dia. (In.)
6.69
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082B9
Zoro #
G600416697
UPC #
97039346742
Country of Origin
China

Dimensions

Outside Dia. (In.)
6.69
Hub Dia. (In.)
4.25
Pitch Dia.
5.8476088
Length through Bore (In.)
1.75
Tooth Thickness
0.575
Caliper Diameter
4.63377048314363
Chain Roller Dia.
1.125
Storage Height
1.75
Roller Width
0.625
Storage Length
6.69
Storage Width
6.69

Details

Number of Teeth - Sprockets
4.5
Number of Teeth
9
Max. Bore (In.)
2.75
Material
Steel
Sprocket Hub Type
B
Pitch
2
Bore Type
Reboreable
Type
Double Pitch Roller
Chain Number
2082
Number of Rows
1
Weight
8.2
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.