Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Dbl 3/4In 7.96In, 2062B15

  • Mfr # 2062B15

  • Zoro # G900416359


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
7.5
Pitch
1.5
Type
Double Pitch Roller
Sprocket Hub Type
B
Pitch Dia.
7.214601517
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062B15
Zoro #
G900416359
UPC #
97039346599
Country of Origin
China

Dimensions

Pitch Dia.
7.214601517
Hub Dia. (In.)
4
Outside Dia. (In.)
7.96
Length through Bore (In.)
1.25
Caliper Diameter
6.30007917512922
Storage Length
7.96
Chain Roller Dia.
0.875
Storage Width
7.96
Storage Height
1.25
Roller Width
0.5
Tooth Thickness
0.459

Details

Number of Teeth - Sprockets
7.5
Pitch
1.5
Type
Double Pitch Roller
Sprocket Hub Type
B
Material
Steel
Max. Bore (In.)
2.75
Number of Teeth
15
Bore Type
Reboreable
Chain Number
2062
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1
Min. Bore
0.75
Weight
7.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.