Zoro Homepage

Sprocket Chain Rlr P Sgl 0.938In 10.94In, 60B44

  • Mfr # 60B44

  • Zoro # G400417108


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
10.5132
Length through Bore (In.)
1.25
Material
Steel
Number of Teeth
44
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B44
Zoro #
G400417108
UPC #
97039316219
Country of Origin
China

Dimensions

Pitch Dia.
10.5132
Length through Bore (In.)
1.25
Outside Dia. (In.)
10.936
Storage Length
10.94
Storage Height
1.25
Caliper Diameter
10.0442
Storage Width
10.94

Details

Material
Steel
Number of Teeth
44
Sprocket Hub Type
B
Max. Bore (In.)
2.75
Bore Type
Reboreable
Type
Standard ANSI Roller
Weight
13.72
Chain Number
60
Hardened Teeth
No
Min. Bore
0.9375
Number of Rows
1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.