Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 10.61In, 160A15

  • Mfr # 160A15

  • Zoro # G200417346


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
9.6195
Bore Type
Reboreable
Outside Dia. (In.)
10.609
Type
Standard ANSI Roller
Max. Bore (In.)
7.379
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160A15
Zoro #
G200417346
UPC #
97039312389
Country of Origin
China

Dimensions

Pitch Dia.
9.6195
Outside Dia. (In.)
10.609
Length through Bore (In.)
1.156
Storage Length
10.609
Storage Width
10.609
Caliper Diameter
8.4418
Storage Height
1.156

Details

Bore Type
Reboreable
Type
Standard ANSI Roller
Max. Bore (In.)
7.379
Sprocket Hub Type
A
Material
Steel
Number of Teeth
15
Number of Rows
1
Min. Bore
1.5
Chain Number
160
Weight
20.66
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.