Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/2In 12.66In, 140A21

  • Mfr # 140A21

  • Zoro # G000416563


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
140
Pitch Dia.
11.7416
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140A21
Zoro #
G000416563
UPC #
97039312136
Country of Origin
China

Dimensions

Pitch Dia.
11.7416
Outside Dia. (In.)
12.66
Length through Bore (In.)
0.924
Storage Width
12.66
Caliper Diameter
10.7088
Storage Length
12.66
Storage Height
0.924

Details

Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
140
Type
Standard ANSI Roller
Sprocket Hub Type
A
Max. Bore (In.)
9.83
Surface Treatment
Protective Coating
Weight
25.14
Min. Bore
1.5
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.