Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/2In 14.47In, 160A21

  • Mfr # 160A21

  • Zoro # G700415972


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Number of Teeth
21
Length through Bore (In.)
1.156
Material
Steel
Outside Dia. (In.)
14.469
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160A21
Zoro #
G700415972
UPC #
97039312440
Country of Origin
China

Dimensions

Length through Bore (In.)
1.156
Outside Dia. (In.)
14.469
Pitch Dia.
13.419
Storage Width
14.469
Storage Height
1.156
Storage Length
14.469
Caliper Diameter
12.2565

Details

Type
Standard ANSI Roller
Number of Teeth
21
Material
Steel
Max. Bore (In.)
11.239
Bore Type
Reboreable
Sprocket Hub Type
A
Number of Rows
1
Surface Treatment
Protective Coating
Weight
41.58
Min. Bore
1.5
Chain Number
160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.