Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 16.48In, 200A19

  • Mfr # 200A19

  • Zoro # G000417263


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
15.1888
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A19
Zoro #
G000417263
UPC #
97039312938
Country of Origin
China

Dimensions

Pitch Dia.
15.1888
Outside Dia. (In.)
16.482
Length through Bore (In.)
1.389
Storage Height
1.389
Storage Length
16.482
Caliper Diameter
13.5749
Storage Width
16.482

Details

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
200
Max. Bore (In.)
12.452
Type
Standard ANSI Roller
Sprocket Hub Type
A
Number of Rows
1
Weight
64.45
Surface Treatment
Protective Coating
Min. Bore
1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.