Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 18.82In, 140A32

  • Mfr # 140A32

  • Zoro # G000417393


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
32
Bore Type
Reboreable
Chain Number
140
Pitch Dia.
17.854
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140A32
Zoro #
G000417393
UPC #
97039312211
Country of Origin
China

Dimensions

Pitch Dia.
17.854
Outside Dia. (In.)
18.818
Length through Bore (In.)
0.924
Storage Length
18.818
Storage Height
0.924
Storage Width
18.818
Caliper Diameter
16.854

Details

Material
Steel
Number of Teeth
32
Bore Type
Reboreable
Chain Number
140
Type
Standard ANSI Roller
Sprocket Hub Type
A
Max. Bore (In.)
15.988
Surface Treatment
Protective Coating
Weight
59.7
Min. Bore
1.5
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.