Sprocket Chain Rlr P Sgl 1-1/2In 22.87In, 80A70

  • Mfr # 80A70

  • Zoro # G600416758


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
22.867
Max. Bore (In.)
21.237
Sprocket Hub Type
A
Type
Standard ANSI Roller
Length through Bore (In.)
0.575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A70
Zoro #
G600416758
UPC #
97039311283
Country of Origin
China

Dimensions

Outside Dia. (In.)
22.867
Length through Bore (In.)
0.575
Pitch Dia.
22.2892
Storage Height
0.575
Storage Length
22.867
Storage Width
22.867
Caliper Diameter
21.6642

Details

Max. Bore (In.)
21.237
Sprocket Hub Type
A
Type
Standard ANSI Roller
Number of Teeth
70
Bore Type
Reboreable
Material
Steel
Weight
59.33
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating
Min. Bore
1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.