Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/2In 38.93In, 100A96

  • Mfr # 100A96

  • Zoro # G500416216


product price: $1,630.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Type
Standard ANSI Roller
Max. Bore (In.)
36.904
Outside Dia. (In.)
38.934
Length through Bore (In.)
0.692
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A96
Zoro #
G500416216
UPC #
97039311702
Country of Origin
China

Dimensions

Outside Dia. (In.)
38.934
Length through Bore (In.)
0.692
Pitch Dia.
38.204
Storage Height
0.692
Storage Length
38.934
Storage Width
38.934
Caliper Diameter
37.454

Details

Type
Standard ANSI Roller
Max. Bore (In.)
36.904
Material
Steel
Bore Type
Reboreable
Number of Teeth
96
Sprocket Hub Type
A
Number of Rows
1
Chain Number
100
Min. Bore
1.5
Surface Treatment
Protective Coating
Weight
209.82

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.