Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 39.08In, 120A80

  • Mfr # 120A80

  • Zoro # G000417355


product price: $1,891.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
80
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
38.207
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A80
Zoro #
G000417355
UPC #
97039312020
Country of Origin
China

Dimensions

Pitch Dia.
38.207
Length through Bore (In.)
0.924
Outside Dia. (In.)
39.078
Caliper Diameter
37.332
Storage Length
39.078
Storage Height
0.924
Storage Width
39.078

Details

Material
Steel
Number of Teeth
80
Bore Type
Reboreable
Chain Number
120
Max. Bore (In.)
36.648
Type
Standard ANSI Roller
Sprocket Hub Type
A
Weight
270.74
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.