Sprocket Chain Rlr P Sgl 1-1/2In 7.38In, 160A10
Mfr # 160A10
Zoro # G200416790
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
7.355
Length through Bore (In.)
1.156
Number of Teeth
10
Max. Bore (In.)
4.125
Sprocket Hub Type
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160A10
Zoro #
G200416790
UPC #
97039312334
Country of Origin
China
Dimensions
Outside Dia. (In.)
7.355
Length through Bore (In.)
1.156
Pitch Dia.
6.4721
Storage Length
7.355
Storage Height
1.156
Caliper Diameter
5.3471
Storage Width
7.355
Details
Number of Teeth
10
Max. Bore (In.)
4.125
Sprocket Hub Type
A
Bore Type
Reboreable
Type
Standard ANSI Roller
Material
Steel
Min. Bore
1.5
Weight
8.68
Number of Rows
1
Chain Number
160
Surface Treatment
Protective Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.