Sprocket Chain Rlr P Sgl 1-1/2In 7.58In, 140B12

  • Mfr # 140B12

  • Zoro # G400417115


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2.25
Max. Bore (In.)
3
Bore Type
Reboreable
Material
Steel
Number of Teeth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140B12
Zoro #
G400417115
UPC #
97039317742
Country of Origin
China

Dimensions

Length through Bore (In.)
2.25
Outside Dia. (In.)
7.581
Hub Dia. (In.)
4.5
Pitch Dia.
6.7615
Caliper Diameter
5.7615
Storage Height
2.25
Storage Width
7.581
Storage Length
7.581

Details

Max. Bore (In.)
3
Bore Type
Reboreable
Material
Steel
Number of Teeth
12
Type
Standard ANSI Roller
Sprocket Hub Type
B
Weight
13.41
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1.5
Chain Number
140
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.