Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/4In 15.04In, 100B36

  • Mfr # 100B36

  • Zoro # G000417478


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
36
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
14.3421
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B36
Zoro #
G000417478
UPC #
97039317285
Country of Origin
China

Dimensions

Pitch Dia.
14.3421
Outside Dia. (In.)
15.038
Length through Bore (In.)
2.5
Storage Height
2.5
Storage Width
15.04
Storage Length
15.04
Caliper Diameter
13.5921

Details

Material
Steel
Number of Teeth
36
Bore Type
Reboreable
Chain Number
100
Sprocket Hub Type
B
Max. Bore (In.)
3.3125
Type
Standard ANSI Roller
Hardened Teeth
No
Min. Bore
1.25
Number of Rows
1
Weight
39.49
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.