Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/4In 15.22In, 80A46

  • Mfr # 80A46

  • Zoro # G800417166


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Number of Teeth
46
Max. Bore (In.)
13.589
Outside Dia. (In.)
15.219
Sprocket Hub Type
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A46
Zoro #
G800417166
UPC #
97039311122
Country of Origin
China

Dimensions

Outside Dia. (In.)
15.219
Pitch Dia.
14.6536
Length through Bore (In.)
0.575
Storage Width
15.219
Storage Length
15.219
Storage Height
0.575
Caliper Diameter
14.0286

Details

Type
Standard ANSI Roller
Number of Teeth
46
Max. Bore (In.)
13.589
Sprocket Hub Type
A
Bore Type
Reboreable
Material
Steel
Weight
25.29
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1
Min. Bore
1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.