Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/4In 17.43In, 100A42

  • Mfr # 100A42

  • Zoro # G500417411


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Max. Bore (In.)
15.4
Material
Steel
Sprocket Hub Type
A
Pitch Dia.
16.7269
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A42
Zoro #
G500417411
UPC #
97039311603
Country of Origin
China

Dimensions

Pitch Dia.
16.7269
Length through Bore (In.)
0.692
Outside Dia. (In.)
17.43
Storage Height
0.692
Caliper Diameter
15.9769
Storage Width
17.43
Storage Length
17.43

Details

Bore Type
Reboreable
Max. Bore (In.)
15.4
Material
Steel
Sprocket Hub Type
A
Number of Teeth
42
Type
Standard ANSI Roller
Min. Bore
1.25
Chain Number
100
Weight
39.41
Number of Rows
1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.