Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/4In 23.36In, 60A96

  • Mfr # 60A96

  • Zoro # G800416961


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
0.459
Outside Dia. (In.)
23.36
Sprocket Hub Type
A
Max. Bore (In.)
22.13
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A96
Zoro #
G800416961
UPC #
97039310736
Country of Origin
China

Dimensions

Length through Bore (In.)
0.459
Outside Dia. (In.)
23.36
Pitch Dia.
22.9224
Storage Height
0.459
Storage Width
23.36
Caliper Diameter
22.4534
Storage Length
23.36

Details

Sprocket Hub Type
A
Max. Bore (In.)
22.13
Bore Type
Reboreable
Number of Teeth
96
Material
Steel
Type
Standard ANSI Roller
Min. Bore
1.25
Chain Number
60
Weight
49.65
Number of Rows
1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.