Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/4In 7.47In, 120A14

  • Mfr # 120A14

  • Zoro # G100417019


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
6.7409
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A14
Zoro #
G100417019
UPC #
97039311764
Country of Origin
China

Dimensions

Pitch Dia.
6.7409
Length through Bore (In.)
0.924
Outside Dia. (In.)
7.472
Storage Length
7.472
Storage Height
0.924
Caliper Diameter
5.8659
Storage Width
7.472

Details

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
120
Max. Bore (In.)
5.042
Sprocket Hub Type
A
Type
Standard ANSI Roller
Number of Rows
1
Min. Bore
1.25
Surface Treatment
Protective Coating
Weight
7.85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.