Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/4In 9.84In, 100A23

  • Mfr # 100A23

  • Zoro # G000416020


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
9.1799
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A23
Zoro #
G000416020
UPC #
97039311498
Country of Origin
China

Dimensions

Pitch Dia.
9.1799
Outside Dia. (In.)
9.844
Length through Bore (In.)
0.692
Storage Length
9.845
Storage Height
0.692
Storage Width
9.845
Caliper Diameter
8.4085

Details

Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
100
Sprocket Hub Type
A
Max. Bore (In.)
7.814
Type
Standard ANSI Roller
Number of Rows
1
Min. Bore
1.25
Weight
11.42
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.