Zoro Homepage

Sprocket Chain Rlr P Sgl 1-3/8In 16.13In, 120B32

  • Mfr # 120B32

  • Zoro # G200416721


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Sprocket Hub Type
B
Length through Bore (In.)
2.5
Material
Steel
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120B32
Zoro #
G200416721
UPC #
97039317629
Country of Origin
China

Dimensions

Length through Bore (In.)
2.5
Pitch Dia.
15.3034
Outside Dia. (In.)
16.13
Storage Width
16.13
Storage Height
2.5
Caliper Diameter
14.4284
Storage Length
16.13

Details

Type
Standard ANSI Roller
Sprocket Hub Type
B
Material
Steel
Bore Type
Reboreable
Number of Teeth
32
Max. Bore (In.)
4
Min. Bore
1.5
Weight
57.54
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
120
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.