Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1/2In 3.79In, 35B30SS

  • Mfr # 35B30SS

  • Zoro # G300416720


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.168
Bore Type
Reboreable
Pitch
0.375
Number of Teeth
30
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35B30SS
Zoro #
G300416720
UPC #
97039390653
Country of Origin
China

Dimensions

Outside Dia.
0.168
Outside Dia. (In.)
3.793
Length through Bore (In.)
0.875
Pitch Dia.
3.588
Hub Dia. (In.)
2
Storage Width
4.392
Storage Length
4.392
Caliper Diameter
3.388
Roller Width
0.1875
Tooth Thickness
0.168
Chain Roller Dia.
0.2
Storage Height
0.75

Details

Bore Type
Reboreable
Pitch
0.375
Number of Teeth
30
Type
Standard Roller Chain
Material
Stainless Steel
Sprocket Hub Type
B
Max. Bore (In.)
1.375
Hardened Teeth
No
Number of Rows
1
Hub Projection (In.)
0.703125
Chain Number
35
Min. Bore
0.5
Surface Treatment
Protective Coating
Weight
1.053

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.