Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 13.94In 80 42, 80SF42

  • Mfr # 80SF42

  • Zoro # G4599731


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
42
Length through Bore (In.)
1.25
Material
Steel
Type
Standard Roller Chain
Pitch Dia.
13.3815
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80SF42
Zoro #
G4599731
UPC #
97039380029
Country of Origin
China

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
13.3815
Outside Dia. (In.)
13.944
Storage Width
13.944
Storage Length
13.944
Storage Height
1.25
Caliper Diameter
12.7565

Details

Number of Teeth
42
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Weight
22.4
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
SF
Chain Number
80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.