Zoro Homepage

Sprocket Chain Rlr P Sgl 16.13In 120 32, 120F32

  • Mfr # 120F32

  • Zoro # G700416948


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
32
Outside Dia. (In.)
16.13
Material
Steel
Type
Standard Roller Chain
Pitch Dia.
15.3034
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120F32
Zoro #
G700416948
UPC #
97039380630
Country of Origin
China

Dimensions

Outside Dia. (In.)
16.13
Pitch Dia.
15.3034
Length through Bore (In.)
2.5
Storage Length
16.13
Storage Width
16.13
Storage Height
2.5
Caliper Diameter
14.4284

Details

Number of Teeth
32
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Surface Treatment
Protective Coating
Bushing Code
F
Chain Number
120
Weight
50.5
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.