Shop TSUBAKI
See all product information
Create Account
Sprocket Chain Rlr P Sgl 17.57In 120 35, 120F35
Mfr # 120F35
Zoro # G200417278
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Teeth
35
Bore Type
Bushed
Chain Number
120
Pitch Dia.
16.7337
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120F35
- Zoro #
- G200417278
- UPC #
- 97039380647
- Country of Origin
- China
Dimensions
- Pitch Dia.
- 16.7337
- Length through Bore (In.)
- 2.5
- Outside Dia. (In.)
- 17.566
- Storage Length
- 17.566
- Caliper Diameter
- 15.8419
- Storage Width
- 17.566
- Storage Height
- 2.5
Details
- Material
- Steel
- Number of Teeth
- 35
- Bore Type
- Bushed
- Chain Number
- 120
- Type
- Standard Roller Chain
- Bushing Code
- F
- Number of Rows
- 1
- Weight
- 60
- Surface Treatment
- Protective Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.