Zoro Homepage

Sprocket Chain Rlr P Sgl 19.54In 60 80, 60SF80

  • Mfr # 60SF80

  • Zoro # G800417418


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Pitch Dia.
19.1035
Type
Standard Roller Chain
Number of Teeth
80
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SF80
Zoro #
G800417418
UPC #
97039379733
Country of Origin
China

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
19.1035
Outside Dia. (In.)
19.539
Caliper Diameter
18.6345
Storage Length
19.539
Storage Width
19.539
Storage Height
1.25

Details

Type
Standard Roller Chain
Number of Teeth
80
Material
Steel
Bore Type
Bushed
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
60
Bushing Code
SF
Weight
38.24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.