Zoro Homepage

Sprocket Chain Rlr P Sgl 1In 10.22In, 60B41

  • Mfr # 60B41

  • Zoro # G300417079


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
41
Length through Bore (In.)
1.25
Outside Dia. (In.)
10.219
Bore Type
Reboreable
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B41
Zoro #
G300417079
UPC #
97039316189
Country of Origin
China

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
10.219
Pitch Dia.
9.7976
Storage Height
1.25
Caliper Diameter
9.3214
Storage Width
10.22
Storage Length
10.22

Details

Number of Teeth
41
Bore Type
Reboreable
Type
Standard ANSI Roller
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Material
Steel
Weight
12.25
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1
Chain Number
60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.