Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 3/4In 5.52In, 50B26SS

  • Mfr # 50B26SS

  • Zoro # G000417416


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
26
Outside Dia.
0.343
Bore Type
Reboreable
Chain Number
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50B26SS
Zoro #
G000417416
UPC #
97039391100
Country of Origin
China

Dimensions

Outside Dia.
0.343
Pitch Dia.
5.185
Length through Bore (In.)
1.25
Outside Dia. (In.)
5.523
Hub Dia. (In.)
3
Storage Width
5.922
Tooth Thickness
0.343
Storage Height
1.25
Chain Roller Dia.
0.4
Caliper Diameter
4.785
Storage Length
5.922
Roller Width
0.375

Details

Material
Stainless Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
50
Hub Projection (In.)
1.078125
Type
Standard Roller Chain
Sprocket Hub Type
B
Pitch
0.625
Max. Bore (In.)
2
Weight
3.6
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
0.75
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.