Sprocket Chain Rlr P Sgl 7.56In 80 22 Cs, 80SF22
Mfr # 80SF22
Zoro # G900417363
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia.
7.0267
Length through Bore (In.)
1.25
Outside Dia. (In.)
7.555
Bore Type
Bushed
Type
Standard Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80SF22
Zoro #
G900417363
UPC #
97039379887
Country of Origin
China
Dimensions
Pitch Dia.
7.0267
Length through Bore (In.)
1.25
Outside Dia. (In.)
7.555
Storage Width
7.555
Caliper Diameter
6.4017
Storage Length
7.555
Storage Height
1.25
Details
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
22
Number of Rows
1
Bushing Code
SF
Surface Treatment
Protective Coating
Weight
6.4
Chain Number
80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.