Sprocket Chain Rlr P Sgl 7.96In 120 15, 120SF15
Mfr # 120SF15
Zoro # G900417417
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
15
Pitch Dia.
7.2146
Outside Dia. (In.)
7.957
Type
Standard Roller Chain
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120SF15
Zoro #
G900417417
UPC #
97039380494
Country of Origin
China
Dimensions
Pitch Dia.
7.2146
Outside Dia. (In.)
7.957
Length through Bore (In.)
1.25
Storage Height
1.25
Storage Length
7.957
Caliper Diameter
6.3001
Storage Width
7.957
Details
Number of Teeth
15
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Weight
8.6
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
120
Bushing Code
SF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.