Sprocket Chain Rlr P Sgl 8.84In 80 26 Cs, 80SF26
Mfr # 80SF26
Zoro # G900417448
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
26
Pitch Dia.
8.2962
Bore Type
Bushed
Length through Bore (In.)
1.25
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80SF26
Zoro #
G900417448
UPC #
97039379924
Country of Origin
China
Dimensions
Pitch Dia.
8.2962
Length through Bore (In.)
1.25
Outside Dia. (In.)
8.836
Storage Width
8.836
Caliper Diameter
7.6712
Storage Height
1.25
Storage Length
8.836
Details
Number of Teeth
26
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Bushing Code
SF
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
80
Weight
8.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.