Zoro Homepage

Sprocket Chain Rlr P Sgl 9.48In 80 28 Cs, 80SF28

  • Mfr # 80SF28

  • Zoro # G900415949


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Length through Bore (In.)
1.25
Outside Dia. (In.)
9.475
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SF28
Zoro #
G900415949
UPC #
97039379948
Country of Origin
China

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
9.475
Pitch Dia.
8.9314
Storage Height
1.25
Storage Length
9.475
Caliper Diameter
8.3064
Storage Width
9.475

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Teeth
28
Chain Number
80
Bushing Code
SF
Surface Treatment
Protective Coating
Weight
9.8
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.