Zoro Homepage

Sprocket Chain Rlr Sgl Dbl 3/4In 3.98In, DS60A15

  • Mfr # DS60A15

  • Zoro # G700417433


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.9375
Outside Dia. (In.)
3.978
Length through Bore (In.)
1.9375
Hub Dia. (In.)
2.875
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS60A15
Zoro #
G700417433
UPC #
97039369918
Country of Origin
China

Dimensions

Outside Dia.
1.9375
Outside Dia. (In.)
3.978
Length through Bore (In.)
1.9375
Hub Dia. (In.)
2.875
Pitch Dia.
3.6073
Chain Roller Dia.
0.469
Storage Width
4.3125
Tooth Thickness
0.459
Caliper Diameter
3.1185
Roller Width
0.5
Storage Length
4.3125
Storage Height
1.9375

Details

Bore Type
Reboreable
Sprocket Hub Type
A
Material
Steel
Max. Bore (In.)
1.5
Pitch
0.75
Type
Standard Roller Chain
Number of Teeth
15
Surface Treatment
Protective Coating
Min. Bore
0.75
Double Single Center Line To Center Line
1.484375
Number of Rows
2
Hardened Teeth
No
Weight
3.55
Chain Number
60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.