Zoro Homepage

Sprocket Chain Rlr Sgl Dbl 3/4In 4.46In, DS60A17

  • Mfr # DS60A17

  • Zoro # G000417430


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
17
Outside Dia.
1.9375
Bore Type
Reboreable
Chain Number
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS60A17
Zoro #
G000417430
UPC #
97039369932
Country of Origin
China

Dimensions

Outside Dia.
1.9375
Pitch Dia.
4.0816
Outside Dia. (In.)
4.462
Length through Bore (In.)
1.9375
Hub Dia. (In.)
3.25
Chain Roller Dia.
0.469
Storage Width
4.625
Roller Width
0.5
Tooth Thickness
0.459
Storage Height
2.125
Caliper Diameter
3.5952
Storage Length
4.625

Details

Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
60
Sprocket Hub Type
A
Pitch
0.75
Type
Standard Roller Chain
Max. Bore (In.)
1.75
Double Single Center Line To Center Line
1.484375
Min. Bore
0.75
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
No
Weight
4.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.