Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr Sgl Dbl 3/4In 5.43In, DS60A21

  • Mfr # DS60A21

  • Zoro # G600417359


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.9375
Sprocket Hub Type
A
Number of Teeth
21
Pitch
0.75
Pitch Dia.
5.0321
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS60A21
Zoro #
G600417359
UPC #
97039369970
Country of Origin
China

Dimensions

Outside Dia.
1.9375
Pitch Dia.
5.0321
Hub Dia. (In.)
4.1875
Outside Dia. (In.)
5.426
Length through Bore (In.)
1.9375
Storage Height
1.9375
Caliper Diameter
4.549
Storage Length
5.426
Roller Width
0.5
Chain Roller Dia.
0.469
Tooth Thickness
0.459
Storage Width
5.426

Details

Sprocket Hub Type
A
Number of Teeth
21
Pitch
0.75
Material
Steel
Max. Bore (In.)
2.75
Type
Standard Roller Chain
Bore Type
Reboreable
Chain Number
60
Number of Rows
2
Min. Bore
0.75
Surface Treatment
Protective Coating
Hardened Teeth
No
Weight
7.35
Double Single Center Line To Center Line
1.484375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.